Skip Content

 
PHILIPS ADVANCE

LED Driver, Length 5-3/16"

LED Driver, Length 5-3/16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Ambient Temp. Range -40 Degrees to 140 Degrees F 
Power Output
Please Select
Output Voltage
Please Select
Length
Please Select
Width
Please Select
Height
Please Select
Output Current
Please Select
Input Voltage
Please Select
Input Current
Please Select
Input Power
Please Select

Your Filters:

Clear All
SG_Brand
  • PHILIPS ADVANCE 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Power Output
Output Voltage
Length
Width
Height
Output Current
Input Voltage
Input Current
Input Power
Price
Qty
Please use Qty box to add item(s) to cart.
LED120A0350C28FO
1 to 10.0 W
2.8-28 VDC
5-3/16"
1-3/8"
1"
0.35 ADC
120 VAC
0.12 AAC
12.5

$118.85 / each

Enter location to check availability
Catalog Page #  613 

Price $118.85 / each

Technical Specs

  • Power Output 1 to 10.0 W
  • Output Voltage 2.8-28 VDC
  • Length 5-3/16"
  • Width 1-3/8"
  • Height 1"
  • Output Current 0.35 ADC
  • Input Voltage 120 VAC
  • Input Current 0.12 AAC
  • Input Power 12.5
  • Ambient Temp. Range -40 Degrees to 140 Degrees F
LED120A0700C24FO
2 to 20 W
2.8-24.0 VDC
5-3/16"
1-3/8"
1"
0.70 ADC
120 VAC
0.2 AAC
21.5

$113.80 / each

Enter location to check availability
Catalog Page #  613 

Price $113.80 / each

Technical Specs

  • Power Output 2 to 20 W
  • Output Voltage 2.8-24.0 VDC
  • Length 5-3/16"
  • Width 1-3/8"
  • Height 1"
  • Output Current 0.70 ADC
  • Input Voltage 120 VAC
  • Input Current 0.2 AAC
  • Input Power 21.5
  • Ambient Temp. Range -40 Degrees to 140 Degrees F
LED120A0700C24F
2.0 to 17.2 W
2.8-24.6 VDC
5-3/16"
1-3/8"
1-3/16"
0.7 ADC
120 VAC
0.2 AAC
21.5

$118.70 / each

Enter location to check availability
Catalog Page #  613 

Price $118.70 / each

Technical Specs

  • Power Output 2.0 to 17.2 W
  • Output Voltage 2.8-24.6 VDC
  • Length 5-3/16"
  • Width 1-3/8"
  • Height 1-3/16"
  • Output Current 0.7 ADC
  • Input Voltage 120 VAC
  • Input Current 0.2 AAC
  • Input Power 21.5
  • Ambient Temp. Range -40 Degrees to 140 Degrees F
LEDINTA0350C425FO
40 to 150 W
120-425 VDC
9-1/2"
2-5/16"
1-1/2"
0.35 ADC
120-277 VAC
1.4 AAC
165

$540.50 / each

Enter location to check availability
Catalog Page #  613 

Price $540.50 / each

Technical Specs

  • Power Output 40 to 150 W
  • Output Voltage 120-425 VDC
  • Length 9-1/2"
  • Width 2-5/16"
  • Height 1-1/2"
  • Output Current 0.35 ADC
  • Input Voltage 120-277 VAC
  • Input Current 1.4 AAC
  • Input Power 165
  • Ambient Temp. Range -40 Degrees to 140 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More