Skip Content

ST
PHILIPS ADVANCE

LED Driver, No Dimming, 0.31 to 0.04 AAC Input Current

  • Item # 45MX70
  • My Part #
  • Mfr. Model # ICN-2P16-TLED-N
  • Catalog Page # 476
  • UNSPSC # 39111801
LED Driver,120 to 277VAC,9-1/2 in. L. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.62 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compatible with most 12 and 24V LED light systems as well as systems using Luxeon® technology. Suitable for signage, cove lighting, and other lighting applications where flexible loading is required.

View More

Technical Specs

  • Item LED Driver
  • Length 9-1/2"
  • Width 1-5/16"
  • Height 1"
  • Input Voltage 120 to 277VAC
  • Input Current 0.31 to 0.04 AAC
  • Input Power 40
  • Ballast Item LED Driver
  • Ballast Dimming No
  • Ballast Dimming Type No Dimming
  • Ambient Temp. Range -13 Degrees F
  • Environmental Rating Dry Damp
  • Power Factor 0.98 to 0.81
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.