Skip Content

 
PHILIPS ADVANCE

HID Ballast Weatherproof

HID Ballast Weatherproof close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item HID Ballast Weatherproof 
Lamp Type
Please Select
Start Type
Please Select
Lamp Watts
Please Select
ANSI Code
Please Select
Input Watts
Please Select
Input Voltage
Please Select

Your Filters:

Clear All
SG_Brand
  • PHILIPS ADVANCE 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Start Type
Lamp Watts
ANSI Code
Input Watts
Input Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
79W8793-001
High Pressure Sodium
1000
S52
1100
120/277

$1,204.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,204.00 / each

Technical Specs

  • Item HID Ballast Weatherproof
  • Lamp Type High Pressure Sodium
  • Lamp Watts 1000
  • ANSI Code S52
  • Input Watts 1100
  • Input Voltage 120/277
79W8493-001
High Pressure Sodium
400
S51
464
480

$873.50 / each

Enter location to check availability
Catalog Page #  NA

Price $873.50 / each

Technical Specs

  • Item HID Ballast Weatherproof
  • Lamp Type High Pressure Sodium
  • Lamp Watts 400
  • ANSI Code S51
  • Input Watts 464
  • Input Voltage 480
79W8443-001
High Pressure Sodium
400
S51
464
480

$779.50 / each

Enter location to check availability
Catalog Page #  616 

Price $779.50 / each

Technical Specs

  • Item HID Ballast Weatherproof
  • Lamp Type High Pressure Sodium
  • Lamp Watts 400
  • ANSI Code S51
  • Input Watts 464
  • Input Voltage 480
79W6542-001
Metal Halide
1000
M47
1080
480

$674.00 / each

Enter location to check availability
Catalog Page #  NA

Price $674.00 / each

Technical Specs

  • Item HID Ballast Weatherproof
  • Lamp Type Metal Halide
  • Lamp Watts 1000
  • ANSI Code M47
  • Input Watts 1080
  • Input Voltage 480
79W5590-001
Metal Halide
175
M57
210
120/208/240/277

$705.50 / each

Enter location to check availability
Catalog Page #  NA

Price $705.50 / each

Technical Specs

  • Item HID Ballast Weatherproof
  • Lamp Type Metal Halide
  • Lamp Watts 175
  • ANSI Code M57
  • Input Watts 210
  • Input Voltage 120/208/240/277
79W6041-001
Metal Halide
400
M59
400
480

$484.25 / each

Enter location to check availability
Catalog Page #  NA

Price $484.25 / each

Technical Specs

  • Item HID Ballast Weatherproof
  • Lamp Type Metal Halide
  • Lamp Watts 400
  • ANSI Code M59
  • Input Watts 400
  • Input Voltage 480
79W6341-001
Metal Halide
400
M59
462
480

$1,102.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,102.00 / each

Technical Specs

  • Item HID Ballast Weatherproof
  • Lamp Type Metal Halide
  • Lamp Watts 400
  • ANSI Code M59
  • Input Watts 462
  • Input Voltage 480
79W6592-001
Metal Halide
Probe
1000
M47
1080
120/208/240/277

$939.60 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $939.60 / each

Price $1,044.00 / each

Technical Specs

  • Item HID Ballast Weatherproof
  • Lamp Type Metal Halide
  • Start Type Probe
  • Lamp Watts 1000
  • ANSI Code M47
  • Input Watts 1080
  • Input Voltage 120/208/240/277
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More