Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
PHILIPS ADVANCE

High Pressure Sodium HID Ballast, 400 Max. Lamp Watts, 480 V, Pulse Ballast Start Type

  • Item# 2D060
  • Mfr. Model# 79W8443-001
  • Catalog Page# 494
  • UNSPSC# 39111801
High Pressure Sodium HID Ballast, 400 Max. Lamp Watts, 480 V, Pulse Ballast Start Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $498.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.22 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Enclosed Indoor and Weatherproof Outdoor Ballasts
• Number of lamps serviced: 1
Vacuum impregnated for long life and quiet operation. Capacitor and ignitor included, where required.
UL Listed. RoHS compliant.
Outdoor
• Height: 11-3/10" 1" NPT nipple attaches to mounting bracket Not submersible
Components are enclosed in an aluminum case that is gasketed and securely bolted to the base.

View More

Technical Specs

  • Item HID Ballast Weatherproof
  • Ballast Lamp Type High Pressure Sodium
  • Ballast Start Type Pulse
  • Ballast Max. Lamp Watts 400
  • ANSI Code S51
  • Input Watts 464
  • Ballast Voltage 480
  • Ballast Item HID Ballast
  • Ballast Family HID Magnetic
  • Ballast Type Enclosed
  • Number of Lamps 1
  • Min. Starting Temp. -40 Degrees F
  • Hz 60
  • Operating Amps @ 480V 1
  • Insulation Class H
  • Thermal Protection No
  • Width 6-3/8"
  • Height 11-1/3"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.