Skip Content

 
PHILIPS ADVANCE

PHILIPS ADVANCE HID Ballasts

PHILIPS ADVANCE HID Ballasts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Ballast Type Electronic 
Ballast Family
Please Select
Lamp Watts
Please Select
ANSI Code
Please Select
Input Watts
Please Select
Input Voltage
Please Select
Operating Amps @ 120V
Please Select
Operating Amps @ 208V
Please Select
Operating Amps @ 240V
Please Select
Operating Amps @ 277V
Please Select
Length
Please Select
Width
Please Select
Height
Please Select

Your Filters:

Clear All
SG_Brand
  • PHILIPS ADVANCE 
Select items to compare View Compare
26 Products
Compare /
Item #
Mfr.
Model #
Ballast Family
Lamp Watts
ANSI Code
Input Watts
Input Voltage
Operating Amps @ 120V
Operating Amps @ 208V
Operating Amps @ 240V
Operating Amps @ 277V
Length
Width
Height
Price
Qty
Please use Qty box to add item(s) to cart.
IMH-100-D-BLS
e-Vision (TM)
100
M90/M140
110
120/277
0.92
0.4
5"
3"
1-1/2"

$294.25 / each

Enter location to check availability
Catalog Page #  614 

Price $294.25 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision (TM)
  • Lamp Watts 100
  • ANSI Code M90/M140
  • Input Watts 110
  • Input Voltage 120/277
  • Operating Amps @ 120V 0.92
  • Operating Amps @ 277V 0.4
  • Length 5"
  • Width 3"
  • Height 1-1/2"
IMH-100-D-LF
e-Vision (TM)
100
M90/M140
110
120/277
0.92
0.4
5"
3"
1-1/2"

$212.75 / each

Enter location to check availability
Catalog Page #  614 

Price $212.75 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision (TM)
  • Lamp Watts 100
  • ANSI Code M90/M140
  • Input Watts 110
  • Input Voltage 120/277
  • Operating Amps @ 120V 0.92
  • Operating Amps @ 277V 0.4
  • Length 5"
  • Width 3"
  • Height 1-1/2"
IMH-100-B-LF
e-Vision (TM)
100
M90/M140
110/109
120/277
0.92
0.4
5-1/2"
3-19/32"
1-1/2"

$438.50 / each

Enter location to check availability
Catalog Page #  614 

Price $438.50 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision (TM)
  • Lamp Watts 100
  • ANSI Code M90/M140
  • Input Watts 110/109
  • Input Voltage 120/277
  • Operating Amps @ 120V 0.92
  • Operating Amps @ 277V 0.4
  • Length 5-1/2"
  • Width 3-19/32"
  • Height 1-1/2"
IMH-150-H-LF
e-Vision (TM)
150
M102/M142
165
120/277
1.4
0.6
6-19/64"
3-19/32"
1-1/2"

$429.00 / each

Enter location to check availability
Catalog Page #  614 

Price $429.00 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision (TM)
  • Lamp Watts 150
  • ANSI Code M102/M142
  • Input Watts 165
  • Input Voltage 120/277
  • Operating Amps @ 120V 1.4
  • Operating Amps @ 277V 0.6
  • Length 6-19/64"
  • Width 3-19/32"
  • Height 1-1/2"
IMH-150-H-BLS
e-Vision (TM)
150
M102/M142
165
120/277
1.4
0.6
6-19/64"
3-19/32"
1-1/2"

$408.50 / each

Enter location to check availability
Catalog Page #  614 

Price $408.50 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision (TM)
  • Lamp Watts 150
  • ANSI Code M102/M142
  • Input Watts 165
  • Input Voltage 120/277
  • Operating Amps @ 120V 1.4
  • Operating Amps @ 277V 0.6
  • Length 6-19/64"
  • Width 3-19/32"
  • Height 1-1/2"
IMH-39-G-BLS
e-Vision (TM)
39
M130/C130
44
120/277
0.39
0.18
3-51/64"
3"
1-13/64"

$254.50 / each

Enter location to check availability
Catalog Page #  614 

Price $254.50 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision (TM)
  • Lamp Watts 39
  • ANSI Code M130/C130
  • Input Watts 44
  • Input Voltage 120/277
  • Operating Amps @ 120V 0.39
  • Operating Amps @ 277V 0.18
  • Length 3-51/64"
  • Width 3"
  • Height 1-13/64"
IMH-39-G-LF
e-Vision (TM)
39
M130/C130
44
120/277
0.39
0.18
3-51/64"
3"
1-13/64"

$206.50 / each

Enter location to check availability
Catalog Page #  614 

Price $206.50 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision (TM)
  • Lamp Watts 39
  • ANSI Code M130/C130
  • Input Watts 44
  • Input Voltage 120/277
  • Operating Amps @ 120V 0.39
  • Operating Amps @ 277V 0.18
  • Length 3-51/64"
  • Width 3"
  • Height 1-13/64"
IMH-70-D-LF
e-Vision (TM)
70
M98/M139/M143
80
120/277
0.67
0.29
5"
3"
1-1/2"

$239.25 / each

Enter location to check availability
Catalog Page #  614 

Price $239.25 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision (TM)
  • Lamp Watts 70
  • ANSI Code M98/M139/M143
  • Input Watts 80
  • Input Voltage 120/277
  • Operating Amps @ 120V 0.67
  • Operating Amps @ 277V 0.29
  • Length 5"
  • Width 3"
  • Height 1-1/2"
IMH-70-D-BLS
e-Vision (TM)
70
M98/M139/M143
80
120/277
0.67
0.29
5"
3"
1-1/2"

$206.50 / each

Enter location to check availability
Catalog Page #  614 

Price $206.50 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision (TM)
  • Lamp Watts 70
  • ANSI Code M98/M139/M143
  • Input Watts 80
  • Input Voltage 120/277
  • Operating Amps @ 120V 0.67
  • Operating Amps @ 277V 0.29
  • Length 5"
  • Width 3"
  • Height 1-1/2"
IMH-70-G-BLS
e-Vision (TM)
70
M98/M139/M143
80
120/277
0.67
0.3
3-51/64"
3"
1-13/64"

$252.75 / each

Enter location to check availability
Catalog Page #  614 

Price $252.75 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision (TM)
  • Lamp Watts 70
  • ANSI Code M98/M139/M143
  • Input Watts 80
  • Input Voltage 120/277
  • Operating Amps @ 120V 0.67
  • Operating Amps @ 277V 0.3
  • Length 3-51/64"
  • Width 3"
  • Height 1-13/64"
IMH-70-G-LF
e-Vision (TM)
70
M98/M139/M143
80
120/277
0.67
0.3
3-51/64"
3"
1-13/64"

$330.50 / each

Enter location to check availability
Catalog Page #  614 

Price $330.50 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision (TM)
  • Lamp Watts 70
  • ANSI Code M98/M139/M143
  • Input Watts 80
  • Input Voltage 120/277
  • Operating Amps @ 120V 0.67
  • Operating Amps @ 277V 0.3
  • Length 3-51/64"
  • Width 3"
  • Height 1-13/64"
IMH-G20-G-BLS
e-Vision(TM)
20
M156/C156
24
120/277
0.2
0.14
0.12
0.09
3-13/16"
3"
1-13/64"

$251.50 / each

Enter location to check availability
Catalog Page #  614 

Price $251.50 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision(TM)
  • Lamp Watts 20
  • ANSI Code M156/C156
  • Input Watts 24
  • Input Voltage 120/277
  • Operating Amps @ 120V 0.2
  • Operating Amps @ 208V 0.14
  • Operating Amps @ 240V 0.12
  • Operating Amps @ 277V 0.09
  • Length 3-13/16"
  • Width 3"
  • Height 1-13/64"
IMH-G20-G-LF
e-Vision(TM)
20
M156/C156
24
120/277
0.2
0.14
0.12
0.09
3-13/16"
3"
1-13/64"

$251.50 / each

Enter location to check availability
Catalog Page #  614 

Price $251.50 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision(TM)
  • Lamp Watts 20
  • ANSI Code M156/C156
  • Input Watts 24
  • Input Voltage 120/277
  • Operating Amps @ 120V 0.2
  • Operating Amps @ 208V 0.14
  • Operating Amps @ 240V 0.12
  • Operating Amps @ 277V 0.09
  • Length 3-13/16"
  • Width 3"
  • Height 1-13/64"
IMH-G20-K-BLS
e-Vision(TM)
20
M156/C156
24
120/277
0.2
0.14
0.12
0.10
4-45/64"
1-19/64"
1-13/64"

$209.00 / each

Enter location to check availability
Catalog Page #  614 

Price $209.00 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision(TM)
  • Lamp Watts 20
  • ANSI Code M156/C156
  • Input Watts 24
  • Input Voltage 120/277
  • Operating Amps @ 120V 0.2
  • Operating Amps @ 208V 0.14
  • Operating Amps @ 240V 0.12
  • Operating Amps @ 277V 0.10
  • Length 4-45/64"
  • Width 1-19/64"
  • Height 1-13/64"
IMH-G20-K-LF
e-Vision(TM)
20
M156/C156
24
120/277
0.2
0.14
0.12
0.10
4-45/64"
1-19/64"
1-13/64"

$209.00 / each

Enter location to check availability
Catalog Page #  614 

Price $209.00 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision(TM)
  • Lamp Watts 20
  • ANSI Code M156/C156
  • Input Watts 24
  • Input Voltage 120/277
  • Operating Amps @ 120V 0.2
  • Operating Amps @ 208V 0.14
  • Operating Amps @ 240V 0.12
  • Operating Amps @ 277V 0.10
  • Length 4-45/64"
  • Width 1-19/64"
  • Height 1-13/64"
IMH-G20-E-LF
e-Vision(TM)
20
M156/C156
24
120/277
0.21
0.14
0.12
0.09
5-1/2"
1-45/64"
1-13/64"

$251.50 / each

Enter location to check availability
Catalog Page #  614 

Price $251.50 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision(TM)
  • Lamp Watts 20
  • ANSI Code M156/C156
  • Input Watts 24
  • Input Voltage 120/277
  • Operating Amps @ 120V 0.21
  • Operating Amps @ 208V 0.14
  • Operating Amps @ 240V 0.12
  • Operating Amps @ 277V 0.09
  • Length 5-1/2"
  • Width 1-45/64"
  • Height 1-13/64"
RMH-20-K-BLS
e-Vision(TM)
22
M175/C175
26
120
0.23
4-45/64"
1-19/64"
1-13/64"

$231.00 / each

Enter location to check availability
Catalog Page #  614 

Price $231.00 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision(TM)
  • Lamp Watts 22
  • ANSI Code M175/C175
  • Input Watts 26
  • Input Voltage 120
  • Operating Amps @ 120V 0.23
  • Length 4-45/64"
  • Width 1-19/64"
  • Height 1-13/64"
RMH-20-K-LF
e-Vision(TM)
22
M175/C175
26
120
0.23
4-45/64"
1-19/64"
1-13/64"

$129.70 / each

Enter location to check availability
Catalog Page #  614 

Price $129.70 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision(TM)
  • Lamp Watts 22
  • ANSI Code M175/C175
  • Input Watts 26
  • Input Voltage 120
  • Operating Amps @ 120V 0.23
  • Length 4-45/64"
  • Width 1-19/64"
  • Height 1-13/64"
IMH-39-E-LF
e-Vision(TM)
39
M130/C130
44
120/277
0.38
0.26
0.22
0.17
5-1/2"
1-45/64"
1-13/64"

$263.25 / each

Enter location to check availability
Catalog Page #  614 

Price $263.25 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision(TM)
  • Lamp Watts 39
  • ANSI Code M130/C130
  • Input Watts 44
  • Input Voltage 120/277
  • Operating Amps @ 120V 0.38
  • Operating Amps @ 208V 0.26
  • Operating Amps @ 240V 0.22
  • Operating Amps @ 277V 0.17
  • Length 5-1/2"
  • Width 1-45/64"
  • Height 1-13/64"
IMH-39-K-BLS
e-Vision(TM)
39
M130/C130
46
120/277
0.39
0.27
0.23
0.18
4-45/64"
1-19/64"
1-13/64"

$244.75 / each

Enter location to check availability
Catalog Page #  NA

Price $244.75 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision(TM)
  • Lamp Watts 39
  • ANSI Code M130/C130
  • Input Watts 46
  • Input Voltage 120/277
  • Operating Amps @ 120V 0.39
  • Operating Amps @ 208V 0.27
  • Operating Amps @ 240V 0.23
  • Operating Amps @ 277V 0.18
  • Length 4-45/64"
  • Width 1-19/64"
  • Height 1-13/64"
IMH-39-K-LF
e-Vision(TM)
39
M130/C130
46
120/277
0.39
0.27
0.23
0.18
4-45/64"
1-19/64"
1-13/64"

$244.75 / each

Enter location to check availability
Catalog Page #  614 

Price $244.75 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision(TM)
  • Lamp Watts 39
  • ANSI Code M130/C130
  • Input Watts 46
  • Input Voltage 120/277
  • Operating Amps @ 120V 0.39
  • Operating Amps @ 208V 0.27
  • Operating Amps @ 240V 0.23
  • Operating Amps @ 277V 0.18
  • Length 4-45/64"
  • Width 1-19/64"
  • Height 1-13/64"
IMH-50-G-BLS
e-Vision(TM)
50
C193/M110
57/56
120-277
0.47
0.27
0.24
0.21
3-1/2"
3"
1-13/64"

$271.75 / each

Enter location to check availability
Catalog Page #  614 

Price $271.75 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision(TM)
  • Lamp Watts 50
  • ANSI Code C193/M110
  • Input Watts 57/56
  • Input Voltage 120-277
  • Operating Amps @ 120V 0.47
  • Operating Amps @ 208V 0.27
  • Operating Amps @ 240V 0.24
  • Operating Amps @ 277V 0.21
  • Length 3-1/2"
  • Width 3"
  • Height 1-13/64"
IMH-50-E-LF
e-Vision(TM)
50
M110/C193
57
120/277
0.48
0.33
0.27
0.20
5-1/2"
1-45/64"
1-13/64"

$307.50 / each

Enter location to check availability
Catalog Page #  614 

Price $307.50 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision(TM)
  • Lamp Watts 50
  • ANSI Code M110/C193
  • Input Watts 57
  • Input Voltage 120/277
  • Operating Amps @ 120V 0.48
  • Operating Amps @ 208V 0.33
  • Operating Amps @ 240V 0.27
  • Operating Amps @ 277V 0.20
  • Length 5-1/2"
  • Width 1-45/64"
  • Height 1-13/64"
IMH-50-K-LF
e-Vision(TM)
50
M110/C193
57
120/277
0.48
0.33
0.27
0.21
4-45/64"
1-19/64"
1-13/64"

$54.20 / each

Enter location to check availability
Catalog Page #  614 

Clearance Price $54.20 / each

Price $258.25 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision(TM)
  • Lamp Watts 50
  • ANSI Code M110/C193
  • Input Watts 57
  • Input Voltage 120/277
  • Operating Amps @ 120V 0.48
  • Operating Amps @ 208V 0.33
  • Operating Amps @ 240V 0.27
  • Operating Amps @ 277V 0.21
  • Length 4-45/64"
  • Width 1-19/64"
  • Height 1-13/64"
IMH-50-K-BLS
e-Vision(TM)
50
M110/C193
57
120/277
0.48
0.33
0.27
0.21
4-45/64"
1-19/64"
1-13/64"

$54.20 / each

Enter location to check availability
Catalog Page #  614 

Clearance Price $54.20 / each

Price $258.25 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision(TM)
  • Lamp Watts 50
  • ANSI Code M110/C193
  • Input Watts 57
  • Input Voltage 120/277
  • Operating Amps @ 120V 0.48
  • Operating Amps @ 208V 0.33
  • Operating Amps @ 240V 0.27
  • Operating Amps @ 277V 0.21
  • Length 4-45/64"
  • Width 1-19/64"
  • Height 1-13/64"
IMH-70-E-LF
e-Vision(TM)
70
M98/C98/M139/C139/M143/C143
80
120/277
0.68
0.46
0.38
0.28
5-1/2"
1-45/64"
1-13/64"

$299.00 / each

Enter location to check availability
Catalog Page #  NA

Price $299.00 / each

Technical Specs

  • Ballast Type Electronic
  • Ballast Family e-Vision(TM)
  • Lamp Watts 70
  • ANSI Code M98/C98/M139/C139/M143/C143
  • Input Watts 80
  • Input Voltage 120/277
  • Operating Amps @ 120V 0.68
  • Operating Amps @ 208V 0.46
  • Operating Amps @ 240V 0.38
  • Operating Amps @ 277V 0.28
  • Length 5-1/2"
  • Width 1-45/64"
  • Height 1-13/64"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More