Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PHILIPS ADVANCE

HID BAL Kit with Lamp, HP Sodium, 1000W

  • Item# 5KB53
  • Mfr. Model# 77L8753001
  • Catalog Page# N/A
  • UNSPSC# 39111801
HID BAL Kit with Lamp,HP Sodium,1000W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item HID Ballast Kit with Lamp
  • Lamp Type High Pressure Sodium
  • Lamp Watts 1000
  • ANSI Code S52
  • Input Watts 1100
  • Input Voltage 120/208/240/277/480
  • Ballast Type Core and Coil
  • Ballast Family HID Magnetic
  • Number of Lamps 1
  • Min. Starting Temp. -40 Degrees F
  • Hz 60
  • Operating Amps @ 120V 9.3
  • Operating Amps @ 208V 5.3
  • Operating Amps @ 240V 4.7
  • Operating Amps @ 277V 4.1
  • Operating Amps @ 480V 2.3
  • Insulation Class H
  • Thermal Protection No
  • Length 6"
  • Width 4"
  • Height 4-1/4"
  • Includes Capacitor, Core, Coil, Ignitor, Lamp, Mounting Bracket, Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.