Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PHILIPS ADVANCE

HID BAL Indoor Enclosed, Mtl Halide, 1000W

  • Item# 6V791
  • Mfr. Model# 78E6592-001
  • Catalog Page# 616
  • UNSPSC# 39111801
HID BAL Indoor Enclosed,Mtl Halide,1000W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,243.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 42.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vacuum impregnated for long life and quiet operation. Core and coils are encased and potted in heat-dissipating resin within the steel ballast compartment. UL Listed. RoHS compliant.

• Number of lamps serviced: 1
• Wall-mount
• 7/8"" and 1-1/8"" knockouts on both ends

View More

Technical Specs

  • Item HID Ballast Indoor Enclosed
  • Lamp Type Metal Halide
  • Lamp Watts 1000
  • ANSI Code M47
  • Input Watts 1080
  • Input Voltage 120/277
  • Ballast Type Enclosed
  • Ballast Family HID Magnetic
  • Min. Starting Temp. -20 Degrees F
  • Hz 60
  • Operating Amps @ 120V 9
  • Operating Amps @ 208V 5.2
  • Operating Amps @ 240V 4.5
  • Operating Amps @ 277V 3.9
  • Length 7-7/10"
  • Width 5-4/5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.