Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PHILIPS ADVANCE

HID BAL Dual Volt F Can, Mtl Halide, 400W

  • Item# 1N109
  • Mfr. Model# 72C6082-NP-001
  • Catalog Page# 616
  • UNSPSC# 39111801
HID BAL Dual Volt F Can,Mtl Halide,400W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $270.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Protected Dual-Volt F-Can, Encased, and Potted HID Ballasts
• 120/277V Thermally protected Number of lamps serviced: 1 Indoor/outdoor, Type 1
F-can ballasts are typically used in HID downlights; potting material helps minimize ballast noise. The elongated can allows for easy replacement through the downlight aperture. Ballast housing contains both the capacitor and ignitor (where required).
RoHS compliant.

View More

Technical Specs

  • Item HID Ballast Dual Volt F Can
  • Lamp Type Metal Halide
  • Lamp Watts 400
  • ANSI Code M59
  • Input Watts 460
  • Input Voltage 120/277
  • Ballast Type Enclosed
  • Ballast Family HID Magnetic
  • Number of Lamps 1
  • Min. Starting Temp. -20 Degrees F
  • Hz 60
  • Operating Amps @ 120V 3.9
  • Operating Amps @ 277V 1.7
  • Insulation Class A
  • Thermal Protection Yes, Built In Auto Reset
  • Length 19-1/5"
  • Width 3-3/16"
  • Height 2-5/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.