Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PHILIPS ADVANCE

16-11/16" 347/480V Programmed Start Electronic Ballast

  • Item# 1FYE3
  • Mfr. Model# HCN4S5490C2LSG35I
  • Catalog Page# N/A
  • UNSPSC# 39111801
16-11/16" 347/480V Programmed Start Electronic Ballast close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

High-Output Electronic Ballasts
Programmed-start lamp ignition circuitry makes ballasts suitable for applications where frequent On/Off starting is required, as with occupancy sensors. 20-ft. remote wiring/tandem wiring capability. Auto restart. Operate between 40 and 54 kHz. 5-yr. warranty.

View More

Technical Specs

  • Item Electronic Ballast
  • Start Type Programmed
  • Lamp Type T5 Lamps
  • Ballast Family Centium(TM)
  • Number of Lamps 1, 2, 3 or 4
  • Voltage 347/480
  • Light Output Normal
  • Min. Starting Temp. -20 Degrees F
  • Amps AC 0.69 to 0.50
  • Input Watts 237 to 239
  • Number of F54T5 Lamps 1, 2, 3 or 4
  • Wiring Type Series
  • Ballast Factor 1
  • Power Factor Greater Than 0.97
  • Total Harmonic Distortion Less Than 10%
  • Length 16-11/16"
  • Width 1-11/16"
  • Height 1-3/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.