Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PHILIPS ADVANCE

Electronic Ballast, 32 Max. Lamp Watts, 120/277 V, Instant Start, No Dimming

  • Item # 4TLK6
  • My Part #
  • Mfr. Model # IOPA-3P32-HL-N
  • Catalog Page # N/A
  • UNSPSC # 39111801
Electronic Ballast, 32 Max. Lamp Watts, 120/277 V, Instant Start, No Dimming close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This electronic ballast offers energy savings of up to 25% compared to magnetic models. It features lamp striation and
auto-restrike circuitry and cold-start capacity to -20°F when operating standard 17, 25, or 32W lamps. Great for when lamps are not switched frequently during normal operations. Lamps are wired in parallel. The light output ballast factor (BF) is 1.15 to 1.25 BF. UL Type CC rating.

View More

Technical Specs

  • Item Electronic Ballast
  • Ballast Type Electronic
  • Ballast Start Type Instant
  • Ballast Lamp Type T8
  • Ballast Family Optanium(R) IOPA
  • Ballast Max. Number of Lamps 3
  • Ballast Voltage 120/277
  • Light Output High
  • Min. Starting Temp. -20 Degrees F
  • Amps AC 0.91 to 0.29
  • Input Watts 107 to 110
  • Ballast Max. Lamp Watts 32
  • Ballast Item Electronic Ballast
  • Ballast Dimming No
  • Ballast Dimming Type No Dimming
  • Ballast Factor 1.18
  • Power Factor Greater Than 0.98
  • Total Harmonic Distortion Less Than 10%
  • Length 9-1/2"
  • Width 1-11/16"
  • Height 1-3/16"
  • Wiring Type Parallel
  • Number of F17T8 Lamps 2 or 3
  • Number of F25T8 Lamps 2 or 3
  • Number of F28T8 Lamps 2 or 3
  • Number of F32T8 Lamps 2 or 3
  • Number of F32T8(28W) Lamps 2 or 3
  • Number of F32T8(30W) Lamps 2 or 3
  • Number of F32T8U Lamps 2 or 3
  • Number of F40T8 Lamps 2
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products