Skip Content

ST
PHILIPS ADVANCE

Electronic Ballast, 32 Max. Lamp Watts, 120/277 V, Programmed Start, 0-10V Dimming

  • Item # 34GN61
  • My Part #
  • Mfr. Model # IZT-2PSP32-SC
  • Catalog Page # 474
  • UNSPSC # 39111801
Dimming Ballast,Mark 7,T8,120/277V,67W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $103.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.94 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The energy-efficient design of this electronic dimming ballast delivers up to 65% energy savings over standard fixed output T8 ballasts. IntelliVolt® multiple-voltage technology enables operation at any input voltage from 120 to 277V, 60/50 Hz. Programmed-start ignition extends lamp life in frequent-starting applications. Parallel wiring allows lamps to remain lit when others reach end of light. As a result, less lamps are replaced because you can tell which lamp has reached end of light instead of replacing all.

View More

Technical Specs

  • Item Dimming Ballast
  • Ballast Type Electronic Dimming
  • Ballast Start Type Programmed
  • Ballast Lamp Type T8
  • Ballast Family Mark 7(R) 0-10V
  • Ballast Max. Number of Lamps 2
  • Ballast Voltage 120/277
  • Min. Starting Temp. 50 Degrees F
  • Amps AC 0.30 to 0.13
  • Input Watts 67
  • Ballast Max. Lamp Watts 32
  • Ballast Item Electronic Ballast
  • Ballast Dimming Yes
  • Ballast Dimming Type 0-10V Dimming
  • Dimming Range 100% to 3% Level Output
  • Standards UL, CSA, CEC, CEE, CSA E, NEMA Premium, RoHS
  • Ballast Factor 1.00/0.03
  • Power Factor Greater than 0.98
  • Total Harmonic Distortion Less than 10%
  • Length 9-1/2"
  • Width 1-45/64"
  • Height 1-3/16"
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Sound Rating Class A
  • Number of F17T8 Lamps 2
  • Number of F25T8 Lamps 2
  • Number of F28T5 Lamps 0
  • Number of F32T8 Lamps 2
  • Number of F32T8U Lamps 0
  • Number of F40T12 Lamps 0
  • Number of F40T12 U-Bend Lamps 0
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.