Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
PHILIPS ADVANCE

Ballast,Magnetic,Rapid,47W

  • Item # 6V831
  • My Part #
  • Mfr. Model # HM-1P30-TP
  • Catalog Page # N/A
  • UNSPSC # 39111801
Ballast,Magnetic,Rapid,47W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ballast
  • Ballast Type Magnetic
  • Min. Starting Temp. 60 Degrees F
  • Input Watts 47
  • Ballast Factor 0.91
  • Power Factor 0.98
  • Length 9-1/2"
  • Width 2-3/8"
  • Height 1-1/2"
  • Number of F30T12 Lamps 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products