Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PHILIPS ADVANCE

30.3W Power Output LED Driver, 2.6 ADC Output Current, No Dimming, 0.28 AAC Input Current

  • Item # 45ZA02
  • My Part #
  • Mfr. Model # ETRZ40LEDC2
  • Catalog Page # N/A
  • UNSPSC # 39111801
30.3W Power Output LED Driver, 2.6 ADC Output Current, No Dimming, 0.28 AAC Input Current close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Drivers

Product Details

This Philips Advance LED driver is specifically designed for use with MR16 lamps in any number of applications, including signage, architectural, downlight and track lighting. It features a high power factor and dimming to 1%.

View More

Technical Specs

  • Item LED Driver
  • Power Output 30.3W
  • Output Voltage 12VDC
  • Length 3-37/64"
  • Width 1-3/8"
  • Height 1-3/32"
  • Output Current 2.6 ADC
  • Input Voltage 120VAC
  • Input Current 0.28 AAC
  • Input Power 32
  • Ballast Item LED Driver
  • Ballast Dimming No
  • Ballast Dimming Type No Dimming
  • Ambient Temp. Range 32 Degrees to 122 Degrees F
  • Environmental Rating Dry Location
  • Power Factor 0.97
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.