Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PHILIPS

9.5 Watts LED Lamp, A19, Medium Screw (E26), 800 Lumens, 2200-2700K Bulb Color Temp.

  • Item# 34TE72
  • Mfr. Model# 455824
  • Catalog Page# 524
  • UNSPSC# 39112102
9.5 Watts LED Lamp, A19, Medium Screw (E26), 800 Lumens, 2200-2700K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $11.28 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Philips warm glow LED lamp features an innovative slim design that provides high-quality, energy-efficient light. The plug-and-play, instant-On lamp's comfortable incandescent-like dimming is great for indoor lighting. The lamp is engineered to maintain CRI throughout its entire dimming range, with smooth dimming down to 10%. The long, 25,000-hr. average service life helps you reduce your maintenance and energy costs.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape A
  • Bulb Shape A19
  • Dimmable Yes
  • Bulb Housing Glass
  • Bulb Base Type Medium Screw (E26)
  • Watts 9.5
  • Wattage Equivalency 60W INC/13 to 15W CFL
  • Bulb Color Temp. 2200-2700K
  • Bulb Technology LED
  • Light Appearance 1000 to 2699K, Very Warm White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 81
  • Bulb Type Standard
  • Lumens 800
  • Color Tuning Dim to Warm
  • Light Distribution Omnidirectional
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 4-19/64"
  • Light Bulb Dia. 2-13/32"
  • Bulb Power Source Plug and Play
  • Bulb Designation 9.5A19/2200-2700 DIM 120V
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 3 yr.
  • Rough Service No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


9.5 Watts LED Lamp, A19, Medium Screw (E26), 800 Lumens, 2200-2700K Bulb Color Temp. is rated 4.0 out of 5 by 4.
Rated 5 out of 5 by from Philips LED warm glow I have this bulb for 6mo and it is still going good and it looks just like a old light bulb cooler looks good and warm and soft light. it is in a desk Lamp over my computer desk. and keep up the good work and I wonder if it will last 22+ Years i will find out. right now it has 4382.91 hours on it out of its 25,000 hours of life
Date published: 2015-11-09
Rated 5 out of 5 by from Performs just like an incandescent! The lack of a warm dimming effect prevented me from using LED bulbs in many locations. With this new bulb, I no longer have any reason to stay with my old bulbs. I just wish that this model becomes available in a 100 watt version, for I have many more locations that need the higher lumen output as well as dimming.
Date published: 2015-09-27
Rated 5 out of 5 by from Perfect Replacement For Incandescent Used this to replace soft white incandescent bulbs in the kitchen. The size, shape, color and color when dimmed is nearly identical to the old bulb. It was only slightly brighter than the incandescent when dimmed all the way. All this on a cheap 8 year old toggle switch with slide dimmer next to the switch.
Date published: 2015-09-18
Rated 1 out of 5 by from ATTENTION - DIMMER This led bulb is advertised to work with most dimmers. I have Lutron dimmers in my house, they are electronic dimmers with NO on/off switch.These lamps will not go off when you dim it to the lowest, a switch is needed.I have to go back to incandescent bulbs, as I will not replace my expensive dimmers.Make sure your dimmer will work as it should with these led bulb, it is a nice product worth trying.
Date published: 2015-09-09
  • y_2017, m_2, d_19, h_11
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_34TE72, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.