NC
PHILIPS

9.0 Watts LED Lamp, A19, Medium Screw (E26), 800 Lumens, 5000K Bulb Color Temp.

  • Item # 34TE74
  • My Part #
  • Mfr. Model # 479451
  • Catalog Page # N/A
  • UNSPSC # 39112102
9.0 Watts LED Lamp, A19, Medium Screw (E26), 800 Lumens, 5000K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Philips LED lamp comes on instantly and provides uniform light distribution with smooth dimming down to 5%, for comfortable ambient lighting with minimized environmental impact. The A-shape retrofit lamp installs quickly and without fuss. It is engineered for high quality and consistent performance along with reduced energy, maintenance, and relamping expense.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape A
  • Bulb Shape A19
  • Dimmable Yes
  • Bulb Housing Glass
  • Bulb Base Type Medium Screw (E26)
  • Watts 9.0
  • Wattage Equivalency 60W INC/13 to 15W CFL
  • Bulb Color Temp. 5000K
  • Light Technology LED
  • Light Appearance 5000K and Above, Daylight
  • Average Bulb Life 15,000 hr.
  • Color Rendering Index 80.0
  • Bulb Type Standard
  • Lumens 800
  • Color Tuning No
  • Light Distribution Omnidirectional
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 4-19/64"
  • Light Bulb Dia. 2-13/32"
  • Bulb Power Source Plug and Play
  • Bulb Designation 9A19/PER/850/P/E26/DIM 6/1
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 1 yr.
  • Bulb Finish Frosted
  • Rough Service No
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Energy Star Compliant Yes
  • Standards UL Listed
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


9.0 Watts LED Lamp, A19, Medium Screw (E26), 800 Lumens, 5000K Bulb Color Temp. is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Light has blue tint On what planet is the light from this bulb like daylight? It has an annoying bluish tint somewhat similar to office flourescent lighting. Got it for dimmer compatibility. At first full brilliance was brighter than 60W incandescent lamp. After just a couple days, full brightness is noticeably less.
Date published: 2015-11-19
  • y_2018, m_12, d_15, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_34TE74, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.