Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
PHILIPS

8.5 Watts LED Lamp, MR16, 2-Pin (GU5.3), 660 Lumens, 3000K Bulb Color Temp.

  • Item# 44ZA76
  • Mfr. Model# 457515
  • Catalog Page# 526
  • UNSPSC# 39112102
8.5 Watts LED Lamp, MR16, 2-Pin (GU5.3), 660 Lumens, 3000K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $27.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Philips dimmable LED reflector lamp provides ambient level illumination even in hard-to-maintain ambient and accent applications. Great for track and open recessed fixtures, and suitable for use in many enclosed fixtures. The lamp delivers a crisp, uniform beam with virtually no ultraviolet or infrared radiation. It is engineered for compatibility with a wide range of transformers.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape MR
  • Bulb Shape MR16
  • Dimmable Yes
  • Bulb Housing Metal
  • Bulb Base Type 2-Pin (GU5.3)
  • Watts 8.5
  • Wattage Equivalency 50W HAL
  • Bulb Color Temp. 3000K
  • Bulb Technology LED
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 80
  • Bulb Type Reflector
  • Bulb Beam Angle 25 Degrees
  • Lumens 660
  • Color Tuning Dim to Warm
  • Light Distribution Flood
  • Voltage 12
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 2-7/64"
  • Light Bulb Dia. 2"
  • Bulb Power Source Plug and Play
  • Bulb Designation MRX16/F25 3000 DIM AF 10/1
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 3 yr.
  • Rough Service No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.