Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NH
PHILIPS

8.5 Watts LED Lamp, MR16, 2-Pin (GU5.3), 635 Lumens, 2700K Bulb Color Temp.

  • Item # 44ZA72
  • My Part #
  • Mfr. Model # 457507
  • Catalog Page # 511
  • UNSPSC # 39112102
8.5 Watts LED Lamp, MR16, 2-Pin (GU5.3), 635 Lumens, 2700K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Philips LED retrofit flood lamp installs quickly and without fuss to immediately provide a beautifully lit space with minimized environmental impact. The lamp is engineered for high quality and consistent performance along with reduced energy, maintenance, and re-lamping expense. It provides smooth dimming and a warm, white light as soon as it is switched on.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape MR
  • Bulb Shape MR16
  • Dimmable Yes
  • Bulb Housing Metal
  • Bulb Base Type 2-Pin (GU5.3)
  • Watts 8.5
  • Wattage Equivalency 50W HAL
  • Bulb Color Temp. 2700K
  • Light Technology LED
  • Light Appearance 2700 to 2999K, Soft White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 80.0
  • Bulb Type Reflector
  • Bulb Beam Angle 25 Degrees
  • Lumens 635
  • Color Tuning Dim to Warm
  • Light Distribution Flood
  • Voltage 12
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 2-7/64"
  • Light Bulb Dia. 2"
  • Bulb Power Source Plug and Play
  • Bulb Designation MRX16/F25 2700 DIM AF 10/1
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 3 yr.
  • Bulb Finish Frosted
  • Rough Service No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.