Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
PHILIPS

8.5 Watts LED Lamp, PL Horizontal, 4-Pin (G24Q/GX24), 900 Lumens, 3500K Bulb Color Temp.

  • Item# 44ZA60
  • Mfr. Model# 458380
  • Catalog Page# 503
  • UNSPSC# 39112102
8.5 Watts LED Lamp, PL Horizontal, 4-Pin (G24Q/GX24), 900 Lumens, 3500K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $27.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.18 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Philips® LED PL lamps are designed for use in existing 4-pin GX24Q and 2G11 CFL fixtures. They are also compatible with instant start ballasts. Life is not impacted by on/off cycling. Lamps provide full light output in spaces with temperatures as low as -4°F.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape PL Horizontal
  • Bulb Shape PL Horizontal
  • Dimmable No
  • Bulb Housing Polycarbonate
  • Bulb Base Type 4-Pin (G24Q/GX24)
  • Watts 8.5
  • Wattage Equivalency 26W CFL
  • Bulb Color Temp. 3500K
  • Bulb Technology LED
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 40,000 hr.
  • Color Rendering Index 82
  • Bulb Type Plug-In
  • Bulb Beam Angle 120 Degrees
  • Lumens 900
  • Color Tuning Dim to Warm
  • Voltage 120-277
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 6-3/8"
  • Light Bulb Dia. 1-33/64"
  • Bulb Power Source Plug and Play
  • Bulb Designation 8.5PL-C/T LED/26H-3500 IF 4P 10/1
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 5 yr.
  • Rough Service No
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Energy Star Compliant No
  • Standards UL Listed, NSF Certified
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.