Skip Content

NC
PHILIPS

7.0 Watts LED Lamp, PAR20, Medium Screw (E26), 500 Lumens, 2200-2700K Bulb Color Temp.

  • Item # 462F19
  • My Part #
  • Mfr. Model # 471102
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Lamp,500 lm,Standard Bulb,7.0W,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.44 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Lamp
  • Bulb Shape PAR20
  • Dimmable Yes
  • Bulb Housing Glass/Metal
  • Bulb Base Type Medium Screw (E26)
  • Watts 7.0
  • Wattage Equivalency 50W HAL
  • Bulb Color Temp. 2200-2700K
  • Light Technology LED
  • Light Appearance 1000 to 2699K, Very Warm White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 80
  • Bulb Type Standard
  • Bulb Beam Angle 25 Degrees
  • Lumens 500
  • Bulb Primary Application Flood
  • Color Tuning No
  • Light Distribution Narrow Flood
  • Voltage 120
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 3-3/8"
  • Light Bulb Dia. 2-1/2"
  • Bulb Power Source Plug and Play
  • Bulb Designation 7PAR20/LED/F25/827-822/E26/GL/DIM 120V
  • Bulb Min. Starting Temp. -4 Degrees F
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 5 yr.
  • Bulb Finish Clear
  • Rough Service No
  • High Output No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant No
  • Standards UL Listed
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.