Skip Content

NC
PHILIPS

7.0 Watts LED Lamp, MR16, 2-Pin (GU5.3), 460 Lumens, 4000K Bulb Color Temp.

  • Item # 44ZA75
  • My Part #
  • Mfr. Model # 461574
  • Catalog Page # 526
  • UNSPSC # 39112102
LED Lamp,MR16,7.0W,4000K,25deg.,GU5.3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Philips dimmable LED reflector lamp provides ambient level illumination even in hard-to-maintain ambient and accent applications. Great for track and open recessed fixtures, the lamp delivers a crisp, uniform beam with virtually no ultraviolet or infrared radiation. It is engineered for compatibility with a wide range of transformers.

View More

Technical Specs

  • Overall Bulb Shape MR
  • Bulb Shape MR16
  • Dimmable Yes
  • Bulb Housing Metal
  • Bulb Base Type 2-Pin (GU5.3)
  • Watts 7.0
  • Wattage Equivalency 35W HAL
  • Bulb Color Temp. 4000K
  • Light Technology LED
  • Light Appearance 4000 to 4999K, Cool White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 80
  • Bulb Type Reflector
  • Bulb Beam Angle 25 Degrees
  • Lumens 460
  • Color Tuning No
  • Light Distribution Flood
  • Voltage 12
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 2"
  • Light Bulb Dia. 2"
  • Bulb Power Source Plug and Play
  • Bulb Designation MR16/F25 4000 DIM AF2 10/1
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 3 yr.
  • Bulb Finish Frosted
  • Rough Service No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.