DV
PHILIPS

7.0 Watts LED Lamp, A19, Medium Screw (E26), 450 Lumens, 2200-2700K Bulb Color Temp., 1 EA

  • Item # 34TE71
  • My Part #
  • Mfr. Model # 458745
  • Catalog Page # N/A
  • UNSPSC # 39112102
7.0 Watts LED Lamp, A19, Medium Screw (E26), 450 Lumens, 2200-2700K Bulb Color Temp., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

Philips warm glow LED lamp features an innovative slim design that provides high-quality, energy-efficient light. The plug-and-play, instant-On lamp's comfortable incandescent-like dimming is great for indoor lighting. The lamp is engineered to maintain CRI throughout its entire dimming range, with smooth dimming down to 10%. The long, 25,000-hr. average service life helps you reduce your maintenance and energy costs.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape A
  • Bulb Shape A19
  • Dimmable Yes
  • Bulb Housing Glass
  • Bulb Base Type Medium Screw (E26)
  • Watts 7.0
  • Wattage Equivalency 40W INC/9 to 11W CFL
  • Bulb Color Temp. 2200-2700K
  • Light Technology LED
  • Light Appearance 1000 to 2699K, Very Warm White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 81.0
  • Bulb Type Standard
  • Lumens 450
  • Color Tuning Dim to Warm
  • Light Distribution Omnidirectional
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 4-19/64"
  • Light Bulb Dia. 2-13/32"
  • Bulb Power Source Plug and Play
  • Bulb Designation 6.5A19/2200-2700 DIM 120V
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 3 yr.
  • Rough Service No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms