Skip Content

DV
PHILIPS

6.0 Watts LED Lamp, PAR20, Medium Screw (E26), 430 Lumens, 2700K Bulb Color Temp.

  • Item # 44ZA90
  • My Part #
  • Mfr. Model # 456046
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Lamp,PAR20, 6.0W, 2700K, 25deg., E26 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Overall Bulb Shape PAR
  • Bulb Shape PAR20
  • Dimmable Yes
  • Bulb Housing Metal
  • Bulb Base Type Medium Screw (E26)
  • Watts 6.0
  • Wattage Equivalency 50W HAL
  • Bulb Color Temp. 2700K
  • Light Technology LED
  • Light Appearance 2700 to 2999K, Soft White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 80
  • Bulb Type Reflector
  • Bulb Beam Angle 25 Degrees
  • Lumens 430
  • Color Tuning Dim to Warm
  • Light Distribution Flood
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 3-13/64"
  • Light Bulb Dia. 2-1/2"
  • Bulb Power Source Plug and Play
  • Bulb Designation 120V PAR20 6W 25D 2700K DIM
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 5 yr.
  • Rough Service No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms