DV
PHILIPS

LED Lamp, Dimmable, 5.5W, 2200-2700K Temp.

  • Item # 53XF95
  • My Part #
  • Mfr. Model # 462523
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Lamp, Dimmable, 5.5W, 2200-2700K Temp. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape A
  • Bulb Shape A15
  • Dimmable Yes
  • Bulb Housing Polycarbonate
  • Bulb Base Type Medium Screw (E26)
  • Watts 5.5
  • Wattage Equivalency 40W INC/9 to 11W CFL
  • Bulb Color Temp. 2200-2700K
  • Lighting Technology LED
  • Light Appearance 1000 to 2699K, Very Warm White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 80.0
  • Bulb Type Standard
  • Bulb Beam Angle 300 Degrees
  • Lumens 450
  • Bulb Primary Application General Purpose
  • Color Tuning Dim to Warm
  • Light Distribution Omnidirectional
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 3-5/8"
  • Light Bulb Dia. 1-7/8"
  • Bulb Power Source Direct Wired
  • Bulb Designation 5.5A15/LED/827-22/E26/CL/DIM 120V
  • Bulb Minimum Starting Temperature -4 Degrees F
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 3 yr.
  • Bulb Finish Clear
  • Rough Service No
  • High Output No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant Yes
  • Standards UL Listed
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR(R) Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR(R) Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms