Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PHILIPS

5.5 Watts LED Lamp, A19, Medium Screw (E26), 450 Lumens, 5000K Bulb Color Temp.

  • Item# 34TE73
  • Mfr. Model# 455790
  • Catalog Page# 524
  • UNSPSC# 39112102
5.5 Watts LED Lamp, A19, Medium Screw (E26), 450 Lumens, 5000K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Philips LED lamp comes on instantly and provides uniform light distribution with smooth dimming down to 5%, for comfortable ambient lighting with minimized environmental impact. The A-shape retrofit lamp installs quickly and without fuss. It is engineered for high quality and consistent performance along with reduced energy, maintenance, and relamping expense.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape A
  • Bulb Shape A19
  • Dimmable Yes
  • Bulb Housing Glass
  • Bulb Base Type Medium Screw (E26)
  • Watts 5.5
  • Wattage Equivalency 40W INC/9 to 11W CFL
  • Bulb Color Temp. 5000K
  • Bulb Technology LED
  • Light Appearance 5000K and Above, Daylight
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 81
  • Bulb Type Standard
  • Lumens 450
  • Color Tuning No
  • Light Distribution Omnidirectional
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 4-19/64"
  • Light Bulb Dia. 2-13/32"
  • Bulb Power Source Plug and Play
  • Bulb Designation 5.5A19/5000 DIM 120V
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 3 yr.
  • Rough Service No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms