Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
PHILIPS

4.5 Watts LED Lamp, PAR16, 2-Pin (GU10), 315 Lumens, 3000K Bulb Color Temp.

  • Item # 39UR82
  • My Part #
  • Mfr. Model # 454405
  • Catalog Page # N/A
  • UNSPSC # 39112102
4.5 Watts LED Lamp, PAR16, 2-Pin (GU10), 315 Lumens, 3000K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR16
  • Dimmable Yes
  • Bulb Housing Metal
  • Bulb Base Type 2-Pin (GU10)
  • Watts 4.5
  • Wattage Equivalency 50W INC
  • Bulb Color Temp. 3000K
  • Light Technology LED
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 80.0
  • Bulb Type Reflector
  • Bulb Beam Angle 25 Degrees
  • Lumens 315
  • Color Tuning Dim to Warm
  • Light Distribution Flood
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 2-19/64"
  • Light Bulb Dia. 2"
  • Bulb Power Source Plug and Play
  • Bulb Designation 4.5GU10/LED/830/F25 DIM 120V
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 3 yr.
  • Rough Service No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms