Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
PHILIPS

18.0 Watts LED Lamp, A21, Medium Screw (E26), 1600 Lumens, 2200-2700K Bulb Color Temp.

  • Item# 45KJ02
  • Mfr. Model# 459115
  • Catalog Page# N/A
  • UNSPSC# 39112102
18.0 Watts LED Lamp, A21, Medium Screw (E26), 1600 Lumens, 2200-2700K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $22.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Philips warm glow LED lamp features an innovative slim design that provides high-quality, energy-efficient light. The plug-and-play, instant-On lamp's comfortable incandescent-like dimming is great for indoor lighting. The lamp is engineered to maintain CRI throughout its entire dimming range. The long, 25,000-hr. average service life helps you reduce your maintenance and energy costs.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape A
  • Bulb Shape A21
  • Dimmable Yes
  • Bulb Housing Glass
  • Bulb Base Type Medium Screw (E26)
  • Watts 18.0
  • LED Replacement For 100W
  • Bulb Color Temp. 2200-2700K
  • Bulb Technology LED
  • Light Appearance 1000 to 2699K, Very Warm White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 80
  • Bulb Type Standard
  • Color Tuning Dim to Warm
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Lumens 1600
  • Max. Overall Bulb Length 5-13/64"
  • Bulb Power Source Plug and Play
  • Bulb Designation 18A21/LED/827-22/DIM 120V 6/1
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 3 yr.
  • Rough Service No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant Yes
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.