Skip Content

ST
PHILIPS

17.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2100 Lumens, 5000K Bulb Color Temp.

  • Item # 416K93
  • My Part #
  • Mfr. Model # 471771
  • Catalog Page # 509
  • UNSPSC # 39112102
17.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2100 Lumens, 5000K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.00 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Affordable, efficient TLED has an integrated driver. The lamp and driver must be replaced at the same time; bypass the ballast, and wire directly to the main power.

• Fixture must be modified and cannot be reversed back to fluorescent

View More

Technical Specs

  • Item LED Lamp
  • Bulb Shape T8
  • Dimmable No
  • Bulb Housing Glass
  • Bulb Base Type Medium Bi-Pin (G13)
  • Watts 17.0
  • Wattage Equivalency 32W T8
  • Bulb Color Temp. 5000K
  • Light Technology LED
  • Light Appearance 5000K and Above, Daylight
  • Average Bulb Life 50,000 hr.
  • Color Rendering Index 82.0
  • Bulb Type Linear
  • Bulb Beam Angle 240 Degrees
  • Lumens 2100
  • Bulb Primary Application General Purpose
  • Color Tuning No
  • Light Distribution General
  • Voltage 120-277
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 48"
  • Light Bulb Dia. 1"
  • Bulb Power Source Direct Wired
  • Bulb Designation 17T8 PRO LED/48-5000 BB G
  • Bulb Min. Starting Temp. -4 Degrees F
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 5 yr.
  • Bulb Finish Frosted
  • Rough Service No
  • High Output No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant No
  • Standards DLC 4.0 Compliant, UL Type B, CE, RoHS
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.