Skip Content

WV
PHILIPS

17.0 Watts LED Lamp, PAR38, Medium Screw (E26), 1200 Lumens, 3000K Bulb Color Temp.

  • Item # 36UX08
  • My Part #
  • Mfr. Model # 435420
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Lamp, PAR38, 17W, 3000K, 35deg., E26 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $28.90 / each

Web Price $28.90

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.84 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Philips PAR38 LED single optic lamp provides superior lighting aesthetics, including reduced glare, and the enhanced thermal efficiency of AirFlux Technology. Great for general and accent lighting, particularly in retail and hospitality settings, it offers excellent color rendering and won't fade merchandise colors—which helps cut spoilage expense. The lamp's long rated average life, with less frequent re-lamping, helps lower maintenance costs.

• Beam is almost UV/IR free
• RoHS compliant

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR38
  • Dimmable Yes
  • Bulb Housing Metal
  • Bulb Base Type Medium Screw (E26)
  • Watts 17.0
  • Wattage Equivalency 120W HAL
  • Bulb Color Temp. 3000K
  • Light Technology LED
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 80
  • Bulb Type Reflector
  • Bulb Beam Angle 35 Degrees
  • Lumens 1200
  • Color Tuning Dim to Warm
  • Light Distribution Flood
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 5-13/64"
  • Light Bulb Dia. 4-51/64"
  • Bulb Power Source Plug and Play
  • Bulb Designation 17PAR38/F35 3000 DIM AF SO
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 5 yr.
  • Bulb Finish Frosted
  • Rough Service No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant No
  • Standards UL Listed
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.