WV
PHILIPS

17.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2100 Lumens, 4000K Bulb Color Temp., 1 EA

  • Item # 32MX85
  • My Part #
  • Mfr. Model # 434886
  • Catalog Page # N/A
  • UNSPSC # 39112102
17.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2100 Lumens, 4000K Bulb Color Temp., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $16.00 / each

Web Price $34.40

Shipping: pkg of 7

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED lamp instantly turns on with no flicker or buzz and fits into existing linear fixtures. Compatible with instant-start ballasts, eliminates the need for rewiring, and allows fixture to maintain original UL and CSA compliance.

View More

Technical Specs

  • Item LED Lamp
  • Bulb Shape T8
  • Dimmable No
  • Bulb Housing Polycarbonate
  • Bulb Base Type Medium Bi-Pin (G13)
  • Watts 17.0
  • Wattage Equivalency 25W/28W/32W LFL
  • Bulb Color Temp. 4000K
  • Light Technology LED
  • Light Appearance 4000 to 4999K, Cool White
  • Average Bulb Life 50,000 hr.
  • Color Rendering Index 82.0
  • Bulb Type Linear
  • Bulb Beam Angle 160 Degrees
  • Lumens 2100
  • Color Tuning No
  • Voltage Ballast Dependent
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 48"
  • Light Bulb Dia. 1-19/64"
  • Bulb Power Source Plug and Play
  • Bulb Designation 16.5T8/48-4000 IF 10/1
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 5 yr.
  • Rough Service No
  • High Output No
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Energy Star Compliant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.