Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
PHILIPS

17.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2150 Lumens, 5000K Bulb Color Temp.

  • Item # 32MX82
  • Mfr. Model # 452698
  • Catalog Page # 523
  • UNSPSC # 39112102
17.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2150 Lumens, 5000K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $32.35 / each

List Price $34.05

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.64 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED lamp instantly turns on with no flicker or buzz and fits into existing linear fixtures. Compatible with instant-start ballasts, eliminates the need for rewiring, and allows fixture to maintain original UL and CSA compliance.

View More

Technical Specs

  • Item LED Lamp
  • Bulb Shape T8
  • Dimmable No
  • Bulb Housing Polycarbonate
  • Bulb Base Type Medium Bi-Pin (G13)
  • Watts 17.0
  • Wattage Equivalency 32W U-Bend
  • Bulb Color Temp. 5000K
  • Bulb Technology LED
  • Light Appearance 5000K and Above, Daylight
  • Average Bulb Life 50,000 hr.
  • Color Rendering Index 80
  • Bulb Type Linear
  • Bulb Beam Angle 160 Degrees
  • Lumens 2150
  • Color Tuning No
  • Voltage 100-277
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 22-1/2"
  • Light Bulb Dia. 1-19/64"
  • Bulb Power Source Plug and Play
  • Bulb Designation 16.5T8/24-5000 IF-6U 10/1
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 5 yr.
  • Rough Service No
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Energy Star Compliant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.