Skip Content

NC
PHILIPS

16.5 Watts LED Lamp, PL Horizontal, 4-Pin (2G11), 2000 Lumens, 3500K Bulb Color Temp.

  • Item # 44ZA62
  • My Part #
  • Mfr. Model # 456640
  • Catalog Page # 503
  • UNSPSC # 39112102
LED Lamp,PL Horizon,16.5W,3500k,4Pin2G11 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal energy saving choice for existing 4-pin GX24Q and 2G11 CFL fixtures. Compatible with instant start ballasts. Life is not impacted by On/Off cycling. Provides full-light output in spaces with temperatures down to -4°F. No mercury for nonhazardous waste disposal.

View More

Technical Specs

  • Overall Bulb Shape PL Horizontal
  • Bulb Shape PL Horizontal
  • Dimmable No
  • Bulb Housing Polycarbonate
  • Bulb Base Type 4-Pin (2G11)
  • Watts 16.5
  • Wattage Equivalency 40W CFL
  • Bulb Color Temp. 3500K
  • Light Technology LED
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 40,000 hr.
  • Color Rendering Index 82
  • Bulb Type Plug-In
  • Bulb Beam Angle 120 Degrees
  • Lumens 2000
  • Color Tuning No
  • Voltage 120-277
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 22-1/2"
  • Light Bulb Dia. 1-1/4"
  • Bulb Power Source Plug and Play
  • Bulb Designation 16.5PL-LED/24-3500 IF 10/1
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 5 yr.
  • Bulb Finish Frosted
  • Rough Service No
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Energy Star Compliant No
  • Standards UL Listed, NSF Certified
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.