Skip Content

NH
PHILIPS

15.0 Watts LED Lamp, AR111, 2-Pin (GX5.3), 780 Lumens, 3000K Bulb Color Temp.

  • Item # 45HE84
  • My Part #
  • Mfr. Model # 458554
  • Catalog Page # N/A
  • UNSPSC # 39112102
15.0 Watts LED Lamp, AR111, 2-Pin (GX5.3), 780 Lumens, 3000K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Philips LED AR111 lamp delivers brilliant, high-quality light that's particularly good for spot and general illumination in hospitality and retail settings. This retrofit lamp is engineered for excellent compatibility with most traditional halogen transformers, and to work with existing halogen lenses and beam shaping accessories. High optical efficiency is provided by its reflecting cup with V-grove prism array, and an antiglare optical bridge increases visual comfort. The lamp's beam has no UV or IR radiation, making it suitable to illuminate heat-sensitive objects such as paintings, food, and organic materials.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape AR
  • Bulb Shape AR111
  • Dimmable Yes
  • Bulb Housing Polycarbonate
  • Bulb Base Type 2-Pin (GX5.3)
  • Watts 15.0
  • Wattage Equivalency 75W HAL
  • Bulb Color Temp. 3000K
  • Light Technology LED
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 40,000 hr.
  • Color Rendering Index 90.0
  • Bulb Type Reflector
  • Bulb Beam Angle 25 Degrees
  • Lumens 780
  • Color Tuning Dim to Warm
  • Light Distribution Flood
  • Voltage 12
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 2-13/32"
  • Light Bulb Dia. 4-3/8"
  • Bulb Power Source Plug and Play
  • Bulb Designation 15AR111/LED/930/F25 DIM 12V 6/1
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 5 yr.
  • Bulb Finish Frosted
  • Rough Service No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant No
  • Standards UL Listed
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.