WV
PHILIPS

15.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2000 Lumens, 3500K Bulb Color Temp.

  • Item # 44ZA78
  • My Part #
  • Mfr. Model # 464255
  • Catalog Page # N/A
  • UNSPSC # 39112102
15.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2000 Lumens, 3500K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $2.50 / each

Web Price $26.30

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.54 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for plug-and-play applications with frequent On/Off switching cycles and for buildings that need to be mercury free. Compatible with instant-start and select programmed-start ballasts and fits into existing linear fixtures.

View More

Technical Specs

  • Item LED Lamp
  • Bulb Shape T8
  • Dimmable Yes
  • Bulb Housing Polycarbonate
  • Bulb Base Type Medium Bi-Pin (G13)
  • Watts 15.0
  • Wattage Equivalency 25W/28W/32W LFL
  • Bulb Color Temp. 3500K
  • Light Technology LED
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 50,000 hr.
  • Color Rendering Index 80.0
  • Bulb Type Linear
  • Bulb Beam Angle 160 Degrees
  • Lumens 2000
  • Color Tuning No
  • Voltage Ballast Dependent
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 48"
  • Light Bulb Dia. 1"
  • Bulb Power Source Plug and Play
  • Bulb Designation 15T8/48-3500 IF 10/1
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 5 yr.
  • Rough Service No
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Energy Star Compliant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


15.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2000 Lumens, 3500K Bulb Color Temp. is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from We installed nearly 10,000 of these bulbs. We were told that these would work with our ballasts, but found out after we started to install that about 20-30% of the ballasts didn't fire the bulb. Also the pins at each end of bulb don't rotate so the bulb may not shine staight down, none of ours do. The light output is great,bulbs apear to be pretty durable.
Date published: 2017-03-08
  • y_2018, m_10, d_15, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_44ZA78, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.