Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
PHILIPS

12.5 Watts LED Lamp, PAR30L, Medium Screw (E26), 900 Lumens, 3000K Bulb Color Temp.

  • Item # 36UX02
  • Mfr. Model # 454678
  • Catalog Page # 526
  • UNSPSC # 39112102
12.5 Watts LED Lamp, PAR30L, Medium Screw (E26), 900 Lumens, 3000K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $30.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.62 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Philips LED retrofit flood lamp installs quickly and without fuss to immediately provide a beautifully lit space with minimized environmental impact. The lamp is engineered for high quality and consistent performance along with reduced energy, maintenance, and re-lamping expense. It provides smooth dimming and instant-On light.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR30L
  • Dimmable Yes
  • Bulb Housing Metal
  • Bulb Base Type Medium Screw (E26)
  • Watts 12.5
  • Wattage Equivalency 75W HAL
  • Bulb Color Temp. 3000K
  • Light Technology LED
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 80
  • Bulb Type Reflector
  • Bulb Beam Angle 25 Degrees
  • Lumens 900
  • Color Tuning Dim to Warm
  • Light Distribution Flood
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 4-19/32"
  • Light Bulb Dia. 3-19/32"
  • Bulb Power Source Plug and Play
  • Bulb Designation 12.5PAR30L/F25 3000 DIM SO
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 5 yr.
  • Rough Service No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant Yes
  • Standards UL Listed
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.