Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
PHCC PRO SERIES

Sump Float Switch, Caged Dual Micro-reed Switch Type

  • Item # 49AX02
  • My Part #
  • Mfr. Model # DFC1.5
  • Catalog Page # N/A
  • UNSPSC # 39121531
Sump Float Switch, Caged Dual Micro-reed Switch Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $81.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to operate 2 primary pumps, this PHCC PRO SERIES float switch can help prolong the life of both pumps by alternating the activation of each pump. Device will automatically turn the other pump on if the other pump fails to start. If this occurs 3 times in a row the float switch activates a flashing light to indicate which pump has failed—allows you to easily identify the defective pump. Model has a flashing LED that indicates the unit is receiving AC power. Unit has an adjustable 5 to 45 sec. timer that will activate the pump weekly to run the pump and help extend pump life.

View More

Technical Specs

  • Item Float Switch
  • Float Switch Contact Form Normally Open
  • Voltage 115VAC
  • Electrical Connection - Pumps Plug
  • Amps 12A
  • Float Switch Cord Length 2 ft.
  • Float Switch Off Point Adjustable
  • Float Switch On Point Adjustable
  • Float Switch Float Material ABS
  • Tether Length Min.-Max. 5"
  • Max. Liquid Temp. 104 Degrees F
  • Float Switch Type Solid State
  • Series PHCC Pro
  • Wire Gauge 18
  • Overall Length (In.) 2-1/4
  • Float Length (In.) 5
  • Length 2-1/4"
  • Width 2-1/4"
  • Height 5"
  • Float Dia. (In.) 2-1/4
  • Stem Material Polypropylene
  • Mounts Hose Clamp
  • For Use With Sumps
  • Body Material ABS
  • Control Range Adjustable
  • Mounting Bracket Material Anodized Aluminum
  • Agency Compliance UL
  • Includes Enhanced Controller
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.