Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PHCC PRO SERIES

4/10 HP Automatic Submersible Sewage Pump, 115 Voltage, 51 GPM of Water @ 15 Ft. of Head

  • Item# 38G747
  • Mfr. Model# E7040-USC3
  • Catalog Page# N/A
  • UNSPSC# 40151513
4/10 HP Automatic Submersible Sewage Pump, 115 Voltage, 51 GPM of Water @ 15 Ft. of Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Automatic
  • HP 4/10
  • Switch Type Sensor
  • Base Material Cast Iron
  • Housing Material Stainless Steel
  • Impeller Material Cast Iron
  • Voltage 115
  • Phase 1
  • Amps 6.3
  • Height 19"
  • Diameter 9"
  • Cord Length 10 ft.
  • Max. Dia. Solids 2"
  • GPM of Water @ 5 Ft. of Head 94
  • GPM of Water @ 10 Ft. of Head 74
  • GPM of Water @ 15 Ft. of Head 51
  • GPM of Water @ 20 Ft. of Head 20
  • Max. Head 22 ft.
  • Thermal Protection Yes
  • Motor Type Permanent Split Capacitor
  • Bearing Type Ball
  • Shaft Seal Carbon/Ceramic
  • Agency Compliance UL Listed
  • Includes Ultimate Sensor with Ultimate Controller (USC3)
  • Discharge NPT 2"
  • Manufacturers Warranty Length 3 Year Limited
  • Max. Liquid Temp. 104 Degrees F
  • Motor RPM 3450
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms