Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PHCC PRO SERIES

1/2 HP Manual Submersible Sewage Pump, 115 Voltage, 77 GPM of Water @ 15 Ft. of Head

  • Item# 5RZN1
  • Mfr. Model# E7055-NS
  • Catalog Page# N/A
  • UNSPSC# 40151517
1/2 HP Manual Submersible Sewage Pump, 115 Voltage, 77 GPM of Water @ 15 Ft. of Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • HP 1/2
  • Switch Type None
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Cast Iron
  • Voltage 115
  • Phase 1
  • Amps 7
  • Height 16-1/2"
  • Diameter 9"
  • Cord Length 10 ft.
  • Max. Dia. Solids 2"
  • GPM of Water @ 5 Ft. of Head 106
  • GPM of Water @ 10 Ft. of Head 89
  • GPM of Water @ 15 Ft. of Head 77
  • GPM of Water @ 20 Ft. of Head 36
  • Max. Head 23 ft.
  • Thermal Protection Yes
  • Motor Type Permanent Split Capacitor
  • Bearing Type BALL
  • Shaft Seal Carbon/Ceramic
  • Agency Compliance UL Listed
  • Includes Pump, Corrosion Proof Mounting Strap, Instructions
  • Discharge NPT 2"
  • Manufacturers Warranty Length 3 Year Limited
  • Max. Liquid Temp. 104 Degrees F
  • Motor RPM 3450
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms