Navigation Menu New

Access My Account, Order History, Lists and more here.

60NL75 B12-100 UNSPSC # 26111710

Tap image to zoom.

Roll over image to zoom.

Pro Series, Sump Pump Battery

  • Item # 60NL75
  • Mfr. Model # B12-100
  • UNSPSC # 26111710
  • Catalog Page # N/A
Country of Origin Vietnam. Country of Origin is subject to change.

Maintenance-free sump pump batteries are sealed lead acid batteries that don't require fluid levels to be checked and maintained. They're used in installations where batteries can't or won't be regularly monitored.

Technical Specs

  • Item Sump Pump Battery
  • Voltage - Batteries 12V DC
  • Capacity - Batteries 100 Ah
  • Height 7.125 in
  • Width 6.5 in
  • Depth 12 in
  • Terminal Type - Batteries Tab with Bolt Hole
  • Battery Cycle Type Deep Cycle
  • Battery Chemistry Lead Acid
  • Application Power Back Up Sump Pump
  • For Use With PHCC-1000, PHCC-1850, PHCC-2400, PS-C11, PS-C22, PS-C33
  • Requires Battery Acid Not Required
  • Standard Battery Series Pro Series
  • Warnings and Restrictions WARNING: Battery Posts and Terminals Contain Lead, Lead Compounds or Chemicals Known to the State of California to Cause Cancer, Birth Defects or Other Reproductive Harm. Wash Hands After Handling. See www.P65Warnings.ca.gov for More Information.
  • Overall Height 8.875 in
  • Terminal Connection - Batteries 0.217 in Diameter Tab with Bolt Hole
  • Continuous Run Time Rating 6.5 to 11 hr
  • Battery Design AGM
  • Terminal Location Top
  • Shelf Life 3 yr
  • Recharge Time 4 to 8 hr
  • Weight 58 lb

Maintenance-free sump pump batteries are sealed lead acid batteries that don't require fluid levels to be checked and maintained. They're used in installations where batteries can't or won't be regularly monitored.

Compliance and Restrictions

  • Hazardous Material - General
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top