Navigation Menu New

Access My Account, Order History, Lists and more here.

4NE47 B-2200 UNSPSC # 26111710

Tap image to zoom.

Roll over image to zoom.

Pro Series, Sump Pump Battery, For Use With PHCC-1730, PHCC-1850, PHCC-2200, 6.5 to 11 hr

  • Item # 4NE47
  • Mfr. Model # B-2200
  • UNSPSC # 26111710
  • Catalog Page # 2621 2621
Country of Origin South Korea. Country of Origin is subject to change.

Wet cell batteries are a cost-effective power supply for applications where batteries will be regularly checked and maintained. They require filling with battery acid before installation. The acid will evaporate over time and need to be replenished to ensure proper operation.

Technical Specs

  • Item Sump Pump Battery
  • Voltage - Batteries 12V DC
  • Capacity - Batteries 140 Ah
  • Height 8.0 in
  • Width 6.75 in
  • Depth 12.75 in
  • Terminal Type - Batteries Post with Wing Nut
  • Battery Cycle Type Deep Cycle
  • Battery Chemistry Lead Acid
  • Application Power Back Up Sump Pump
  • For Use With PHCC-1730, PHCC-1850, PHCC-2200
  • Requires 6.0 Quarts Battery Acid
  • Standard Battery Series Pro Series
  • Warnings and Restrictions WARNING: Battery Posts and Terminals Contain Lead, Lead Compounds or Chemicals Known to the State of California to Cause Cancer, Birth Defects or Other Reproductive Harm. Wash Hands After Handling. See www.P65Warnings.ca.gov for More Information. WARNING: This Product can Expose You to Chemicals Including Strong Inorganic Acid Mists Containing Sulfuric Acid, Which is Known to the State of California to Cause Cancer. For More Information go to www.P65Warnings.ca.gov.
  • Overall Height 10.0 in
  • Number of Cells - Battery 6
  • Continuous Run Time Rating 6.5 to 11 hr
  • Battery Design Flooded Cell
  • Terminal Location Top
  • Shelf Life 10 yr
  • Recharge Time 4 to 8 hr
  • Weight 37.0 lb
  • Green Environmental Attribute Product is Rechargeable

Wet cell batteries are a cost-effective power supply for applications where batteries will be regularly checked and maintained. They require filling with battery acid before installation. The acid will evaporate over time and need to be replenished to ensure proper operation.

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top