Navigation Menu New

Access My Account, Order History, Lists and more here.

49AX03 VSC1.5 UNSPSC # 39121531

Tap image to zoom.

Roll over image to zoom.

Float Switch, Switch Actuation Vertical Float, Electrical Connection Piggyback, Cord Length 10 ft

  • Item # 49AX03
  • Mfr. Model # VSC1.5
  • UNSPSC # 39121531
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These vertical float switches are suitable for smaller-diameter sump basins since they use a float that moves a rod straight up and down to activate the switch. The switch starts and stops the pump automatically when the water reaches a preset level.

Technical Specs

  • Item Float Switch
  • Rated Voltage 115V AC
  • Amps 12 A
  • Switch Actuation Vertical Float
  • Electrical Connection Piggyback
  • Contact Default Normally Open
  • Off Point Adjustable
  • On Point Adjustable
  • Mounting Bracket Material Anodized Aluminum
  • Max. Liquid Temp. 104 Degrees F
  • Float Length 12 in
  • Float Material Polypropylene
  • Float Dia. 4 1/2 in
  • Cord Length 10 ft
  • For Use With Sumps
  • Agency Compliance UL
  • Nominal Voltage 110V AC

These vertical float switches are suitable for smaller-diameter sump basins since they use a float that moves a rod straight up and down to activate the switch. The switch starts and stops the pump automatically when the water reaches a preset level.

Back to Top