Skip Content

ST
PHCC PRO SERIES

Dual Float Switch, Automatic, Caged Dual Micro-reed Switch Type

  • Item # 38G748
  • My Part #
  • Mfr. Model # DFC1
  • Catalog Page # 2681
  • UNSPSC # 39121531
Float Switch,Automatic,Dual Float,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $56.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This piggyback switch powers the PHCC Pro Series Dual Float. Unit activates the pump when either float is lifted, and then shuts off automatically 10 sec. after the float drops.
Note: Use only with liquids compatible with switch construction.

View More

Technical Specs

  • Item Float Switch, Automatic
  • Float Switch Contact Form Normally Open
  • Voltage 120
  • Amps 12A
  • Float Switch Cord Length 10 ft.
  • Tether Length Min.-Max. 5"
  • Series PHCC Pro
  • Type Dual
  • Switch Type Caged Dual Micro-reed
  • Connection Plug
  • Wire Gauge 18
  • Pumping Range Min./Max. Adjustable
  • Overall Length (In.) 5
  • Float Length (In.) 5
  • Length 2"
  • Width 4"
  • Height 3-1/2"
  • Float Dia. (In.) 2-1/4
  • Fitting AC Plug
  • VA Rating 12
  • Min. Water Level Adjustment Adjustable
  • Max. Water Level Adjustment Adjustable
  • Operation Automatic
  • Stem Length (In.) 5
  • Stem Material ABS
  • Float Material ABS
  • Mounts Vertically
  • For Use With Storm Water
  • Body Material ABS
  • Control Range Adjustable
  • Max. Wattage 1440
  • Mounting Bracket Material Stainless Steel
  • Turns Off At Adjustable
  • Wire Lead AWM
  • Agency Compliance UL
  • Compliance UL508
  • Includes Dual Micro-Reed Caged Float Switch, Controller, Hose Clamp, Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.