ST
PHCC PRO SERIES

1/3 HP Sump/Battery Back-Up System Discharge NPT: 1-1/2" F with 4100 Max Flow (GPH)

  • Item # 4CUK3
  • My Part #
  • Mfr. Model # PS-C22
  • Catalog Page # 2613
  • UNSPSC # 40151512
1/3 HP Sump/Battery Back-Up System Discharge NPT: 1-1/2" F with 4100 Max Flow (GPH) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $808.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 39.11 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For continuous pumping during a power outage, this high-performance Zoeller Aquanot® sump pump with battery back-up system helps to provide extra protection when a primary AC pump shuts down due to a power outage. It features a charger and controller with battery burnout and overcharge protection to help maximize battery life while providing up to 7 hr. of continuous pumping. Note: Primary electric sump pump not included.

View More

Technical Specs

  • Item Sump/Battery Back-Up System
  • Pump HP 1/3
  • Voltage - Pumps 120VAC
  • Voltage - Back-Up 12VDC
  • Discharge NPT 1-1/2" F
  • Max. Flow (GPH) - Pumps 4100
  • GPM of Water @ 5 Ft. of Head 50 (Primary), 34.2 (Secondary)
  • Amps - Pumps 3.80
  • Amps - Back-Up 10.00
  • Switch Type - Pumps Caged Automatic Dual Float
  • 12VDC Battery Charger 1.6 Amps
  • Max. Flow (GPH) 4100
  • Max. Flow (GPH) - Back-Up 2500
  • Max. Head - Pumps 29 ft.
  • Max. Head (Ft.) - Back-Up 16
  • Max. Diameter Solids 1/4"
  • Max. Dia. Solids (In.) - Back-Up 3/16
  • GPH of Water @ 0 Ft. of Head 4100 (Primary), 2500 (Secondary)
  • GPH of Water @ 5 Ft. of Head 3000 (Primary), 1420 (Secondary)
  • GPH of Water @ 10 Ft. of Head 2770 (Primary); 1730 (Secondary)
  • GPH of Water @ 15 Ft. of Head 2580 (Primary) 150 (Secondary)
  • Max. Liquid Temp. 104 Degrees F
  • Min. Sump Pit Dia. 11"
  • Off Point 10 seconds after the float drops which normally empties the pit (Primary) 30 Seconds (Secondary)
  • On Point 9 1/4 (Primary); 11 1/4 (Secondary)
  • Base Material Chrome Plated Steel (Primary); ABS (Secondary)
  • Pump Body Material Cast Iron, Cast Aluminum (Primary), ABS (Secondary)
  • Impeller Material - Pumps Cast Iron (Primary), ABS (Secondary)
  • Motor Type PSC (Primary) Brush type DC (Secondary)
  • Duty Continuous (Primary); Intermittent (Secondary)
  • Shaft Seal Material - Pumps Dual Carbon Ceramic (Primary); Rulon (Secondary)
  • Length 11"
  • Width 8-7/8"
  • Height 22-1/4"
  • Cord Length - Pumps 10 ft. (Primary), 7 ft. (Secondary)
  • For Use With Mfr. No. B-2200
  • Agency Compliance UL (Primary) UL CSA (Secondary)
  • Includes 2 Pumps, Monitoring Controller, Battery Fill Bottle, Battery Box
  • Alarm Included Yes
  • Item - Sump Pumps Sump/Battery Back-Up System
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.