Navigation Menu New

Access My Account, Order History, Lists and more here.

442Z85 CI6.2X UNSPSC # 52161512

Tap image to zoom.

Roll over image to zoom.

Speaker, 100 Watt (RMS), 8 ohm Impedance (Ohms), 7 Overall Height (In.), 11 Overall Length (In.)

  • Item # 442Z85
  • Mfr. Model # CI6.2X
  • UNSPSC # 52161512
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Speaker
  • Enclosure Color White
  • Enclosure Material Plastic/Metal
  • Tweeter Dia. (In.) 3/4 in
  • Tweeter Composition Silk
  • Woofer Dia. (In.) 6 1/2 in
  • Woofer Composition Woven Glass
  • Max. Wattage 100 W
  • Sensitivity (dB) 91 dB
  • Impedance (Ohms) 8 ohm

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top