Skip Content

TP
PHASE-A-MATIC

100 HP Phase Converter, 460V, Rotary

  • Item # 3EEA9
  • My Part #
  • Mfr. Model # RH-100
  • Catalog Page # N/A
  • UNSPSC # 32101524
Phase Converter,Rotary,50-300HP,460V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12,580.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 960.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rotary Phase Converters
• For heavy-load applications Knockout size: 1"
Provide full running 3-phase power to 220/460V 3-phase motors, normally with full running torque, in multiple-motor, multiple-speed, and resistive applications. Quiet operation. Easy to install. For use in metalworking, woodworking, farm, food processing, and printing equipment; pumps; air conditioners; compressors; elevators; transmitters; lasers; mills; sewing machines; etc. For multiple-motor applications, contact Grainger technical support.

View More

Technical Specs

  • Item Phase Converter
  • Type Rotary
  • Input Voltage 460
  • Output Voltage 460
  • Input Phase AC 1
  • Output Phase AC 3
  • Input (Amps) 325
  • Output Amps 126
  • Output HP 100
  • Depth (In.) 64
  • Width (In.) 48
  • Height (In.) 50
  • Knockout Size (In.) 1
  • Motor Load Rating 100%
  • Consists Of 2- 3EEA3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.