Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PHARMACOPIA

Pharmacopia Organic Facial Soap, Verbena Fragrance, 1.1 oz., 250 PK

  • Item# 5WUK1
  • Mfr. Model# f-soap0933
  • Catalog Page# 1581
  • UNSPSC# 53131608
Pharmacopia Organic Facial Soap, Verbena Fragrance, 1.1 oz., 250 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Luxurious, low-cost care amenity is made with premium plant-based infusions, potent antioxidants, and certified organic ingredients.

View More

Technical Specs

  • Item Organic Facial Soap
  • Collection Pharmacopia
  • Fragrance Verbena
  • Size 1.1 oz.
  • Color White
  • Package Type Packet
  • Standards FDA
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms