Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PHARMACOPIA

Organic Body Lotion, Verbena, Btle, PK200

  • Item# 5WUJ8
  • Mfr. Model# f-bltn0933
  • Catalog Page# 1581
  • UNSPSC# 53131607
Organic Body Lotion,Verbena,Btle,PK200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $54.00 / pkg. of 200

Price $135.25 / pkg. of 200

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.49 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Luxurious, low-cost care amenity is made with premium plant-based infusions, potent antioxidants, and certified organic ingredients. Postconsumer recycled plastic bottle has modern graphics that suit any independent hotel's decor.

View More

Technical Specs

  • Item Organic Body Lotion
  • Size 1.25 oz.
  • Fragrance Verbena
  • Collection Pharmacopia
  • Formula Plant Based
  • Color White
  • Package Type Bottle
  • Standard FDA
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.