Navigation Menu New

Access My Account, Order History, Lists and more here.

9GTE7 7500276-C4 XL LONG UNSPSC # 46181527

Wildland Fire Pants: XL, 39 to 43 in Fits Waist Size, 32 in Inseam, Green

  • Item # 9GTE7
  • Mfr. Model # 7500276-C4 XL LONG
  • UNSPSC # 46181527
  • Catalog Group # E4392
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Wildland Fire Pants: XL, 39 to 43 in Fits Waist Size, 32 in Inseam, Green

  • Item # 9GTE7
  • Mfr. Model # 7500276-C4 XL LONG
  • UNSPSC # 46181527
  • Catalog Group # E4392
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Wildland Fire Pants
  • Size XL
  • Fits Waist Size 39 to 43 in
  • Inseam 32 in
  • Color Green
  • Material Flame Resistant Fabric and Nomex Thread
  • Closure Type Zipper
  • Pockets (2) Cargo, (2) Front
  • Standards NFPA 1977

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top