Navigation Menu New

Access My Account, Order History, Lists and more here.

9GUU6 7501876-C4 XXL SHORT UNSPSC # 46181527

Wildland Fire Pants: 2XL, 43 to 47 in Fits Waist Size, 28 in Inseam, Olive Green

  • Item # 9GUU6
  • Mfr. Model # 7501876-C4 XXL SHORT
  • UNSPSC # 46181527
  • Catalog Group # E7025
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Wildland Fire Pants: 2XL, 43 to 47 in Fits Waist Size, 28 in Inseam, Olive Green

  • Item # 9GUU6
  • Mfr. Model # 7501876-C4 XXL SHORT
  • UNSPSC # 46181527
  • Catalog Group # E7025
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Wildland Fire Pants
  • Size 2XL
  • Fits Waist Size 43 to 47 in
  • Inseam 28 in
  • Color Olive Green
  • Material Indura Ultra Soft
  • Closure Type Zipper
  • Pockets (2) Cargo, (2) Front
  • Standards NFPA 1977

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top