Skip Content

DG
PGI FIRELINE

Flame Resistant Fabric and Nomex Thread Wildland Fire Pants, Green, 31 to 32" Inseam, Fits Waist Siz

  • Item # 9F991
  • My Part #
  • Mfr. Model # 7500276-C4 XXL LONG
  • Catalog Page # N/A
  • Catalog Group # E4392
  • UNSPSC # 46181527
Flame Resistant Fabric and Nomex Thread Wildland Fire Pants, Green, 31 to 32" Inseam, Fits Waist Siz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wildland Fire Pants
  • Size 2XL
  • Fits Waist Size 43 to 47"
  • Inseam 31 to 32"
  • Color Green
  • Material Flame Resistant Fabric and Nomex Thread
  • Closure Type Zipper
  • Pockets (2) Front, (2) Cargo
  • Standards NFPA 1977
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms