Navigation Menu New

Access My Account, Order History, Lists and more here.

8TTD8 6501872-M/TALL UNSPSC # 46181503

Deluxe Jumpsuit: M, 38 in to 40 in Fits Chest Size, Tall

  • Item # 8TTD8
  • Mfr. Model # 6501872-M/TALL
  • UNSPSC # 46181503
  • Catalog Group # E0115
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Deluxe Jumpsuit: M, 38 in to 40 in Fits Chest Size, Tall

  • Item # 8TTD8
  • Mfr. Model # 6501872-M/TALL
  • UNSPSC # 46181503
  • Catalog Group # E0115
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Deluxe Jumpsuit
  • Size M
  • Inseam Tall
  • Fits Chest Size 38 in to 40 in
  • Color Yellow
  • Material Indura Ultra Soft
  • Closure Type Zipper
  • Pockets (1) Above Chest (Microphone), (1) Chest (Radio), (1) Front, (1) Knee, (2) Cargo, (2) Rear, Cell Phone Pocket
  • Includes D-Ring Loop
  • Standards ISO 9001, NFPA-1977

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top